Zoro Homepage

Plug Adapter, STW, L6-20R, 6-30P, 1 ft., Gray

  • Mfr # S630L620-012

  • Zoro # G810916574


product price: $66.39
/ea

Key Features

Type
STW
Plug Configuration
6-30P
Cord Length
1 ft.
Color
Gray
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S630L620-012
Zoro #
G810916574
UPC #
819145027991
Country of Origin
Multiple

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L6-20R
Plug Configuration
6-30P
Color
Gray
Gauge/Conductor
10/3
Voltage
250V
Number of Outlets
1
Amps
20A
Max. Amps
20 A
Jacket Material
PVC
NEMA Connector
NEMA L6-20
Watts
5000W
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Industrial
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand flexible adapter S630L620-012 is a heavy-duty adapter cable. This 1-foot cord is a NEMA 6-30P to NEMA L6-20R. The NEMA 6-30P is a 30 Amp 250 Volt, 3-prong, commercial HVAC plug. The NEMA L6-20R is a 20 Amp, locking, 250 Volt, female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with construction and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.