Zoro Homepage

Plug Adapter, STW, SS2-50R, 5-15P, 1.5 ft., Yellow

  • Mfr # S515M50-018

  • Zoro # G210916600


product price: $47.19
/ea

Key Features

Type
STW
Plug Configuration
5-15P
Cord Length
1.5 ft.
Color
Yellow
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S515M50-018
Zoro #
G210916600
UPC #
819145022187
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
SS2-50R
Plug Configuration
5-15P
Color
Yellow
Gauge/Conductor
10/3
Number of Outlets
1
Jacket Material
PVC
NEMA Connector
NEMA SS2-50
Amps
15A
For Use With
RV Inlet
Watts
1875W
Max. Amps
15 A
Voltage
125V
Number of Female Connectors
1
NEC Cord Designation
STW
Application
RV Adapter, Shore Power Adapter, Inlet Box Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand RV/Marine generator adapter S515M50-018 is very durable. This adapter is 1.5-feet in length and is a NEMA 5-15P to NEMA SS2-50R. The NEMA 5-15P is a 15 Amp, 125 Volt regular household plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt locking female RV/Marine connector. The cable is an STW, 10/3, 600 Volt, 30 Amp copper wire. This product features nickel-plated pins and terminals to prevent rusting and has a maximum operating power of 1875 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.