Zoro Homepage

Plug Adapter, STW, SS2-50R, TT-30P, 1.5 ft., Yellow

  • Mfr # TTM50-018

  • Zoro # G410916592


product price: $59.79
/ea

Key Features

Type
STW
Plug Configuration
TT-30P
Color
Yellow
Gauge/Conductor
10/3
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM50-018
Zoro #
G410916592
UPC #
819145022194
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
SS2-50R
Plug Configuration
TT-30P
Color
Yellow
Gauge/Conductor
10/3
Number of Outlets
1
Voltage
125V
Jacket Material
PVC
Amps
30A
Watts
3750W
Max. Amps
30 A
NEMA Connector
NEMA SS2-50
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Emergency Power Adapter, RV Power, Shore Power, Inlet Box Adapter

Description

This AC WORKS brand RV/Marine adapter TTM50-018 is 1.5 feet in length and is very durable. It is a NEMA TT-30P to NEMA SS2-50R. The NEMA TT-30P is 30 Amps, 125 Volt, 3-prong male plug. The NEMA SS2-50R is a 50 Amp, 125/250, 4-wire RV/ Marine female connector. The adapter features an STW 10/3, 600 Volt jacket with a 30 Amp copper wire and nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.