
Power Adapter, STW, CS6364, 5-15P, 1.5 ft., Yellow
Mfr # TES515-018
Zoro # G410916509
product price: $48.44
/eaKey Features
Type
STW
Receptacle Configuration
CS6364
Plug Configuration
5-15P
Cord Length
1.5 ft.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TES515-018
Zoro #
G410916509
UPC #
819145022729
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Adapter
Type
STW
Receptacle Configuration
CS6364
Plug Configuration
5-15P
Color
Yellow
Gauge/Conductor
10/3
Amps
15A
NEMA Connector
CS6364
Voltage
125V
Number of Outlets
1
Watts
1875W
Max. Amps
15 A
Jacket Material
PVC
Number of Female Connectors
1
NEC Cord Designation
STW
Application
RV Power, Marine Shore Power, Inlet Box to Generator Cord, Residential
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS TES515-018 transfer switch/temporary power adapter is a heavy-duty product with 1.5-foot STW 10/3, 30 Amp copper wire, and 600 Volt jacket outdoor cable. This adapter cord is a NEMA 5-15P to CS6364. The NEMA 5-15P is a 15 Amp, 125 Volt regular household plug. The CS6364 Hots Bridged is a 50 Amp, 125/250 Volt female locking power connector. This adapter has nickel-plated pins and terminals to prevent rusting and a maximum operating power of 1875 Watts. Click here to see how to add the ring.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.