Zoro Homepage

Power Adapter, STW, CS6364, L14-30P, 1.5 ft., Orange

  • Mfr # TEL1430-018

  • Zoro # G510916560


product price: $61.19
/ea

Key Features

Type
STW
Receptacle Configuration
CS6364
Plug Configuration
L14-30P
Cord Length
1.5 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL1430-018
Zoro #
G510916560
UPC #
819145022750
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Power Adapter
Type
STW
Receptacle Configuration
CS6364
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
Amps
30A
Voltage
125/250V
Number of Outlets
1
Jacket Material
PVC
Max. Amps
30 A
Watts
7500W
NEMA Connector
CS6364
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Inlt Box Adapter, Emergency Power, Generator, RV Power, Shore Power

Description

This AC WORKS brand temporary power adapter TEL1430-018 is very durable with a 1.5-foot STW 10/4 30 Amp copper wire and a 600 Volt jacket. It is a NEMA L14-30 to CS6364. The NEMA L14-30 is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is heavy-duty and contains nickel-plated pins and terminals to prevent rusting. The maximum operating power is 7500 Watts. This orange adapter cord is used for temporary power with a transfer switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.