
Power Strip Cord, SJTW, 5-15/20R, L14-30P, 5ft., Black
Mfr # L1430F520-05BK
Zoro # G710374214
product price:Â $37.59
/eaKey Features
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Cord Length
5ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L1430F520-05BK
Zoro #
G710374214
UPC #
819145024099
Country of Origin
China
Dimensions
Cord Length
5ft.
Details
Item
Power Strip Cord
Type
SJTW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
Amps
30A
Jacket Material
Rubber
NEMA Connector
NEMA 5-20
Max. Amps
30 A
Watts
7500W
Voltage
125V
Number of Outlets
4
Number of Female Connectors
4
Cable Jacket Designation
SJTW
Application
Generator Power Distribution, Generator Extension Cord, Generator Power Splitter
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand locking power strip cord L1430F520-05BK is 5ft long and is heavy-duty. The adapter has a NEMA L14-30P 30 Amp 125/250 Volt locking plug to 4 NEMA 5-15/20R 20 Amp T-blade household female connectors. The cable is SJTW, 10/4, 30 Amp copper wire, with a 300 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.