
Power Strip Cord, SOOW, L14-20R, L14-30P, 1.5 ft., Black
Mfr # L1430L1420-018
Zoro # G210374219
product price:Â $46.15
/eaKey Features
Type
SOOW
Receptacle Configuration
L14-20R
Plug Configuration
L14-30P
Cord Length
1.5 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1430L1420-018
Zoro #
G210374219
UPC #
819145026406
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
SOOW
Receptacle Configuration
L14-20R
Plug Configuration
L14-30P
Color
Black
Gauge/Conductor
10/4
Voltage
125/250V
Watts
5000W
NEMA Connector
NEMA L14-20
Max. Amps
20 A
Number of Outlets
1
Amps
20A
Jacket Material
Rubber
Cable Jacket Designation
SOOW
Number of Female Connectors
1
Housing Material
Rubber, PVC
Application
Generator Adapter, Inlet Box Adapter
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand flexible adapter L1430L1420-018 is very durable. This locking adapter is NEMA L14-30P to NEMA L14-20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt, 4-prong locking female connector. The cable is comprised of 10/4, 30 Amp copper wire, with an SOOW, 600 Volt, rubber jacket. The product has a maximum operating power of 5000 Watts. This locking adapter is typically used for generators, industrial, and construction power solutions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.