
Power Strip Cord, STW, 5-15/20R, L5-30P, 1.5 ft., Orange
Mfr # L530CBF520
Zoro # G110374265
product price:Â $58.39
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L530CBF520
Zoro #
G110374265
UPC #
851825007558
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Voltage
125V
NEMA Connector
NEMA 5-20
Watts
3750W
Amps
20A
Max. Amps
20 A
Number of Outlets
4
Number of Female Connectors
4
Cable Jacket Designation
STW
Application
Generator Power Distribution
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand generator protective power strip cord L530CBF520 is very durable. The cord is 1.5 feet in length and is a NEMA L5-30P to four NEMA 5-15/20R household outlets. The NEMA L5-30P is a 30 Amp, 125 Volt generator locking plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with a generator, construction, and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.