
Power Strip Cord, STW, 5-15/20R, SS2-50P, 1.5 ft., Orange
Mfr # SS2CBF520
Zoro # G610916613
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2CBF520
Zoro #
G610916613
UPC #
819145026161
Country of Origin
Multiple
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
SS2-50P
Color
Orange
Gauge/Conductor
10/4
Voltage
125V
Amps
30A
Watts
6000W
Number of Outlets
4
NEMA Connector
NEMA 5-20
Jacket Material
PVC
Max. Amps
30 A
Number of Female Connectors
4
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Power Distribution, Breaker Protected Adapter
Description
This AC WORKS brand protective power strip cord SS2CBF520 is very durable. The cord is 1.5-feet in length and is a NEMA SS2-50P/ CS6365 to four NEMA 5-15/20R outlets. The NEMA SS2-50P is a 50 Amp, 125/250 Volt locking plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The power source for these adapters is a 50 Amp outlet. The concern about this by many of our customers is that the outlet will carry too much power to their equipment causing it to burn out. The solution we came up with is the addition of the 20 Amp breaker. The breaker helps to reduce people's concerns about a power overload to their equipment by only allowing the necessary 20 Amps of power through the adapter. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with marine outlets, construction, and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.