
Power Strip Cord, STW, 5-15/20R, TT-30P, 1.5 ft., Orange
Mfr # TTCBF520
Zoro # G510916515
product price: $56.15
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
TT-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTCBF520
Zoro #
G510916515
UPC #
819145029926
Country of Origin
Multiple
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
NEMA 5-20
Voltage
125V
Max. Amps
30 A
Amps
30A
Watts
3750W
Number of Outlets
4
Jacket Material
PVC
Number of Female Connectors
4
NEC Cord Designation
STW
Application
Campground Power, Generator Adapter
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand generator protective power strip cord TTCBF520 is very durable. The cord is 1.5 feet in length and is a NEMA TT-30P to four NEMA 5-15/20R household outlets. The NEMA TT-30P is a 30 Amp, 125 Volt RV plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with a generator, construction, and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.