
Power Strip Cord, STW, 6-15/20R, 14-50P, 1.5 ft., Orange
Mfr # S1450W620-018
Zoro # G910916566
product price:Â $59.69
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1450W620-018
Zoro #
G910916566
UPC #
819145025263
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
3
Amps
30A
Watts
7500W
Jacket Material
PVC
Voltage
250V
NEMA Connector
NEMA 6-20
Max. Amps
30 A
Number of Female Connectors
3
NEC Cord Designation
STW
Application
Residential Power Splitter, 250V Power Distribution, Generator Adapter, Agricultural Drone Charging, Power Tools, HVAC
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand power strip cord S1450W620-018 is 1.5ft long with a NEMA 14-50P 50 Amp 125/ 250 Volt plug to 3 NEMA 6-15/20R 20 Amp T-blade female connectors. The strip outlets come with a power indicator light. The cable is STW 10/3 30 Amp copper wire with a 600 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.