
Power Strip Cord, STW, 6-15/20R, 6-50P, 1.5 ft., Black
Mfr # S650W620-018
Zoro # G210916617
product price:Â $75.39
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-50P
Cord Length
1.5 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S650W620-018
Zoro #
G210916617
UPC #
819145029643
Country of Origin
Multiple
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-50P
Color
Black
Gauge/Conductor
10/3
NEMA Connector
NEMA 6-20
Voltage
250V
Number of Outlets
3
Max. Amps
30 A
Watts
7500W
Amps
30A
Jacket Material
PVC
Number of Female Connectors
3
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Power Distribution, Welder Outlet Adapter
Description
This AC WORKS brand power strip cord S650W620-018 is 1.5ft long with a NEMA 6-50P 50 Amp 250 Volt plug to 3 NEMA 6-15/20R 20 Amp T-blade female connectors. The strip outlets come with a power indicator light. The cable is STW 10/3 30 Amp copper wire with a 600 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.