
Power Strip Cord, STW, 6-15/20R, L6-30P, 1.5 ft., Orange
Mfr # L630W620-018
Zoro # G610374253
product price:Â $52.15
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L6-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L630W620-018
Zoro #
G610374253
UPC #
819145025249
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
NEMA 6-20
Watts
7500W
Jacket Material
PVC
Amps
30A
Max. Amps
30 A
Voltage
250V
Number of Outlets
3
Cable Jacket Designation
STW
Number of Female Connectors
3
Indoor/Outdoor
Indoor/Outdoor
Application
250V Power Distribution, Industrial Adapter, Power Splitter
Description
This AC WORKS brand locking power strip cord L630W620-018 is 1.5ft long with a NEMA L6-30P 30 Amp 250 Volt locking plug to 3 NEMA 6-15/20R 20 Amp T-blade female connectors. The strip outlets come with power indicator lights. The cable is STW 10/3 30 Amp copper wire with a 600 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.