Zoro Homepage

Power Strip, L14-30R, 5-15P, 0 ft., Orange

  • Mfr # AD515L1430

  • Zoro # G310374263


product price: $43.49
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
5-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD515L1430
Zoro #
G310374263
UPC #
819145020558
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
1.83 in
Outside Diameter
1.83 in

Details

Item
Power Strip
Receptacle Configuration
L14-30R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
10/3
Amps
15A
For Use With
Inlet boxes, transfer switches, generators
Max. Amps
15 A
NEMA Plug Configuration
NEMA 5-15; NEMA L14-30
Features
Nickel-plated pins & terminals, power indicator light
Jacket Material
PVC
NEMA Connector
L14-30
Number of Outlets
1
Voltage
125 V
Watts
1875W
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Application
Inlet Box Adapter, Generator Power Adapter
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is a regular household plug to a locking female connector. This product is very durable and has a maximum operating power of 1875 Watts. This adapter is generally used as a generator or transfer switch power solution.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.