Power Strip, L14-30R, L14-20P, L14-30P, 0 ft., Orange

  • Mfr # ADL1420L1430

  • Zoro # G410374279


product price:  $42.80
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
L14-20P, L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1420L1430
Zoro #
G410374279
UPC #
819145020114
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
1.83 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Power Strip
Receptacle Configuration
L14-30R
Plug Configuration
L14-20P, L14-30P
Color
Orange
Gauge/Conductor
10/4
For Use With
Inlet boxes, transfer switches, generators
Max. Amps
20 A
Number of Outlets
1
Jacket Material
PVC
Features
Nickel-plated pins & terminals, power indicator light
NEMA Plug Configuration
NEMA L14-20; NEMA L14-30
Watts
5000W
NEMA Connector
L14-30
Voltage
125/250 V
Amps
20A
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Application
Generator Adapter, Inlet Box Adapter, Temporary Power Solutions
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable. This locking adapter is NEMA L14-20P to NEMA L14-30R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The product has a maximum operating power of 5000 Watts. This locking adapter is typically used for generator/industrial/construction power solutions.


  • •NEMA L14-20P to NEMA L14-30R
  • •20 Amp, 125/250 Volt, 4-Prong Male Plug
  • •30 Amp, 125/250 Volt 4-Prong Locking Female Connector
  • •Super Durable Molded Adapter with a Compact Design
  • •Power Indicator Light
  • •cCSAus Approved (For Canada & USA)
  • •5-Year Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.