Zoro Homepage

Power Strip, SJTW, 5-15P, 5ft., Beige

  • Mfr # S515B515-060

  • Zoro # G910916511


product price: $21.39
/ea
Sold in multiples of 3 for $64.17

Key Features

Type
SJTW
Plug Configuration
5-15P
Cord Length
5ft.
Color
Beige
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S515B515-060
Zoro #
G910916511
UPC #
819145023160
Country of Origin
China

Dimensions

Cord Length
5ft.

Details

Item
Power Strip
Type
SJTW
Plug Configuration
5-15P
Color
Beige
Gauge/Conductor
12/3
Voltage
125V
NEMA Connector
NEMA 5-15
Housing Material
PVC
Watts
1875W
Amps
15 A
Number of Outlets
3
For Use With
Household appliances
NEC Cord Designation
SJTW
Number of Female Connectors
3
Indoor/Outdoor
Indoor/Outdoor
Application
Household Extension Cord, Household Power Strip

Description

This AC WORKS brand S515B515-060 power strip with an extension cord, is a green dot medical-grade plug to a triple household-style outlet. The power strip's working length is 5 feet, and the cord is an SJTW 12/3, 300 Volt jacket with a 20 Amp copper wire. This product is very versatile and can be used in a medical facility, commercial office, industrial setting, and residential area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.