Protective Adapter Cord, NEMA L15-30P to NEMA 6-15/20R with 20A Breaker, 1.5 ft, 250V

  • Mfr # L1530CB620

  • Zoro # G116392829


product price:  $73.99
/ea

Key Features

Plug Configuration
NEMA L15-30
Color
Orange
Amps
20A
Watts
5,000W
Connector Type
NEMA 6-20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1530CB620
Zoro #
G116392829
UPC #
819145025003
Country of Origin
China

Details

Item
Adapter
Plug Configuration
NEMA L15-30
Color
Orange
Amps
20A
Watts
5,000W
Connector Type
NEMA 6-20
Voltage
250V

Description

The AC WORKS protective adapter L1530CB620 is a rugged, heavy-duty 1.5-foot cord that connects a NEMA L15-30P 30 Amp, 250 Volt 4-prong 3-phase locking plug to a NEMA 6-15/20R T-blade 15/20 Amp, 250 Volt female connector with a built-in 20 Amp breaker. The breaker trips power when current exceeds 20 Amps, providing added protection for sensitive equipment and preventing overloads.Constructed with a flexible STW 10/3 anti-cold weather cable, this adapter stays pliable in extreme temperatures and is built for demanding industrial and construction applications. It is also compatible with select EV chargers that use a 6-20 plug.


  • NEMA L15-30P 30 Amp, 250 Volt 4-prong 3-phase locking plug to NEMA 6-15/20R 15/20 Amp female connector
  • Built-in 20 Amp breaker trips power if current exceeds 20 Amps for safety
  • Heavy-duty STW 10/3 anti-cold weather cable stays flexible in extreme temperatures
  • Compatible with some EV chargers using 6-20 plugs
  • Durable design for HVAC, power tools, industrial equipment, and EV charging
  • Includes a 5-year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.