Zoro Homepage

Right Angle L5-20P Plug, 20A 125V Locking Male Plug, Industrial Grade

  • Mfr # ASEL520P

  • Zoro # G622871191


product price: $24.25
/ea
Sold in multiples of 2 for $48.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL520P
Zoro #
G622871191
UPC #
810159151955
Country of Origin
Taiwan, Province of China

Description

The AC WORKS right angle NEMA L5-20P wiring device is a durable, industrial-grade locking male plug designed for demanding environments. Built to withstand impacts, chemicals, and weather, this connector provides a reliable solution for repairing or building power cords used in residential, commercial, and industrial settings. Rated for 20 Amps at 125 Volts, the L5-20P configuration offers a secure locking connection that prevents accidental unplugging during operation. The right angle design reduces strain on cables and is ideal for tight spaces or applications where straight plugs are difficult to accommodate. This wiring device features a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3 or 10/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term performance. The connector conforms to cULus E237606 safety standards. Commonly used for DIY replacement connections or as a replacement plug, this right angle L5-20P device is a dependable choice for technicians, electricians, and hobbyists who need a rugged locking plug for 125-volt applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.