Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle L6-20R Connector, 20A 250V Locking Female, Industrial Grade

  • Mfr # ASEL620R

  • Zoro # G422871186


product price: $30.65
/ea
Sold in multiples of 2 for $61.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL620R
Zoro #
G422871186
UPC #
810159151894
Country of Origin
Taiwan, Province of China

Description

The AC WORKS right angle NEMA L6-20R wiring device is a heavy-duty, industrial-grade locking female connector designed for repairing or building power cords in commercial, industrial, and residential environments. Built with rugged materials, this connector withstands impacts, chemicals, and weather exposure, making it a dependable choice for demanding 250-volt applications. Rated for 20 Amps at 250 Volts, the L6-20R configuration provides a secure locking connection that prevents accidental unplugging during operation. The right angle design reduces cable strain and is ideal for installations where space is limited or where straight connectors are difficult to accommodate. This wiring device features a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3 or 10/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term durability. The connector conforms to cULus E237606 safety standards. With three wiring positions available and a fast installation process, the right angle L6-20R is ideal for DIY replacement connections or as a replacement connector for worn or damaged cords. Designed for reliability and ease of use, this wiring device is a trusted solution for electricians, technicians, and hobbyists who need a rugged locking connector for 250-volt power systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.