RV/Marine Adapter Household 15A Plug to Locking L5-30R 30A 125V Connector with and cCSAus approval

  • Mfr # AD515L530

  • Zoro # G114951240


product price:  $31.15
/ea
Sold in multiples of 2 for $62.30

Key Features

Plug Configuration
NEMA 5-15
Color
Orange
Material
PVC
Amps
15 A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD515L530
Zoro #
G114951240
UPC #
851825007893
Country of Origin
China

Details

Receptacle Configuration
NEMA L5-30
Plug Configuration
NEMA 5-15
Color
Orange
Material
PVC
Amps
15 A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125V
Watts
1875W

Description

This AC WORKS brand adapter AD515L530 has a NEMA 5-15P household plug to a locking style NEMA L5-30R female connector. This adapter features nickel-plated pins and terminals to prevent rusting and has a maximum power rating of 1875 Watts. AD515L530 is a great adapter for use with an RV, food truck, marine shore, and regular household usage.


  • •Nickel-plated to Prevent Copper Rusting Terminals and Pins
  • •Great for RV/Food Truck/Marine Shore/ Household Use
  • •NEMA 5-15P to L5-30R (Household Plug to 30 Amp, 125 Volt, Locking Female Connector)
  • •Power Indicator Light
  • •Maximum Power Rating is 1875 Watts
  • •Super Durable Molded Style
  • •cCSAus Approved (For Canada & USA)
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.