Shop AC WORKS

SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-15/20R, Black, PVC, 5-15/20P, 10 ft

  • Mfr # 15/20AEX-010

  • Zoro # G814935441


product price:  $42.85
/ea

Key Features

Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15/20P
Receptacle Configuration
5-15/20R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15/20AEX-010
Zoro #
G814935441
UPC #
819145023214
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15/20P
Receptacle Configuration
5-15/20R
Jacket Material
PVC
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
20A
Standards
cULus Listed
Description/Special Features
Anti-Cold Weather Jacket, Power Indicator Light
Watts
2500W

Description

This AC WORKS brand extension cord 15/20AEX is 10ft in length. The cord is an SJTW, 12/3, NEMA 5-15/20, 15/20 Amp indoor/outdoor extension cord. The plug is a NEMA 5-20P with a NEMA 5-15P straight-blade adapter, to a NEMA 5-15/20R straight T-blade connector. The cable has an anti-cold weather jacket staying flexible in cold weather.


  • •15 to 20 Amp T-Blade Adapter Included
  • •NEMA 5-15P and 5-20P to NEMA 5-15/20R
  • •NEMA 5-20P, 20 Amp Straight-blade Male Plug
  • •NEMA 5-15/20R, 20 Amp Straight T-blade Female Connector with Power Indicator
  • •20 Amp Indoor/Outdoor Extension Cord
  • •Power Indicator Light
  • •cULus E257089
  • •5 Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.