SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L6-20R, Black, Rubber
- Mfr # L620PR-010
- Zoro # G310374096
Key Features
Specifications
Details
- MFR #
- L620PR-010
- Zoro #
- G310374096
- UPC #
- 819145020909
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L6-20P
- Receptacle Configuration
- L6-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 5000W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand locking extension cord (model L620PR‐010G) is a 10‐foot, heavy‐duty NEMA L6‐20 power cord designed for pool filters, table saws, power tools, IT servers/PDUs, generators, and industrial construction environments. It features a NEMA L6‐20 20‐amp, 250‐volt locking male plug connected to a NEMA L6‐20 locking female connector, providing a secure connection that prevents accidental unplugging during use. The cable is built with STW 12/3 copper wire and a 600‐volt anti‐cold‐weather jacket engineered to stay flexible in extreme temperatures. Its rugged molded design makes it ideal for both indoor and outdoor applications where reliable 20‐amp 250‐volt power is required. This product is cULus certified and backed by a 5‐year limited warranty.
- NEMA L6‐20 20A 250V locking extension cord
- Heavy‐duty STW 12/3 copper wire
- 600‐volt anti‐cold‐weather jacket stays flexible outdoors
- Ideal for pool filters, power tools, servers/PDUs, and industrial use
- Secure locking connection prevents accidental unplugging
- cULus certified
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.