This item is Discontinued.

This item is Discontinued.
SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L6-20R, Black, Rubber (Discontinued)
Mfr #
L620PR-100E
Zoro #
G311639859
UPC # 810159150446
Country of Origin China
Category Extension Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L620PR-100E
Zoro #
G311639859
UPC #
810159150446
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L6-20P
Receptacle Configuration
L6-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
20A
Standards
cULus Listed
Watts
5000W
Description
This AC WORKS brand 100ft L6-20 extension cord is popular for use with pool filters, table saws, power tools, IT servers/PDUs, and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather, staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.