This item is Discontinued.

Ac Works SOOW; Cold Weather Extension Cord, 6 AWG, Indoor/Outdoor, 6/4, 1 Outlets, 14-50R, Black, 14-50P 1450PR-RU-100

This item is Discontinued.

Ac Works

SOOW; Cold Weather Extension Cord, 6 AWG, Indoor/Outdoor, 6/4, 1 Outlets, 14-50R, Black, 14-50P (Discontinued)

Mfr # 1450PR-RU-100
Zoro # G912321207
UPC # 810159150538
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450PR-RU-100
Zoro #
G912321207
UPC #
810159150538
Country of Origin
China

Dimensions

Wire Size
6 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-50P
Receptacle Configuration
14-50R
Jacket Material
Rubber, Nylon
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
6/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
50A
Standards
cULus E313867; Male Plug and Female Connector UL 498A; ETL 3191240
Watts
12500W

Description

This AC WORKS brand power cord 1450PR-RU is 100ft long. It is a NEMA 14-50 50A Rubber cable. The NEMA 14-50 plug and connector are both 4 prongs and rated for 50 Amps, 125/250 Volts. The cord is an SOOW, 6/4, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.