SOOW; Cold Weather Extension Cord, 8 AWG, Indoor/Outdoor, 8/3, 1 Outlets, L5-30R, Black, L5-30P
- Mfr # SDL530PR-075
- Zoro # G710916612
Key Features
Specifications
Details
- MFR #
- SDL530PR-075
- Zoro #
- G710916612
- UPC #
- 819145026147
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-30P
- Receptacle Configuration
- L5-30R
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 8/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 8 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand extension cord (model SDL530PR‐075) is a 75‐foot, super‐duty power cable designed for utility companies, emergency‐power setups, electric‐vehicle charging, RVs, food trucks, and industrial environments. The cord features a NEMA L5‐30 30‐amp, 125‐volt locking plug and connector, providing a secure connection that prevents accidental unplugging during operation. Constructed with SOOW 8/3 copper wire rated for 40 amps and protected by a 600‐volt rubber jacket, this cord is engineered for extreme durability. The heavy‐gauge conductors significantly reduce voltage drop over long distances, making it ideal for high‐demand equipment and long‐run temporary power. The anti‐cold‐weather jacket stays flexible in harsh conditions and resists oils, acids, chemicals, and abrasion. This super‐duty extension cord is commonly used for industrial power distribution, EV charging, generator setups, and mobile food‐service equipment. It includes a 5‐year limited warranty.
- NEMA L5‐30 30A 125V locking extension cord
- SOOW 8/3 heavy‐gauge copper wire rated for 40A
- 600‐volt rubber jacket resists weather, oils, acids, and chemicals
- Anti‐cold‐weather design stays flexible in extreme temperatures
- Reduces voltage drop over long distances
- Ideal for utilities, industrial power, EV charging, RVs, and food trucks
- Super‐duty construction for demanding environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.