SOOW Extension Cord, 10 AWG, Indoor/Outdoor, 10/5, 1 Outlets, L22-30R, Black, Rubber, L22-30P
- Mfr # L2230PR-025
- Zoro # G611639856
Key Features
Specifications
Details
- MFR #
- L2230PR-025
- Zoro #
- G611639856
- UPC #
- 810159150385
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L22-30P
- Receptacle Configuration
- L22-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/5
- Number of Conductors
- 5
- Voltage
- 277V, 480V
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 14400W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Description
This AC WORKS brand extension cord (model L2230PR-025) is a 25‐foot, heavy‐duty, industrial‐grade power cable designed for high‐power 3‐phase equipment. The cord features a NEMA L22‐30P to NEMA L22‐30R 30‐amp, 277/480‐volt, 5‐prong locking configuration, providing a secure connection for demanding industrial applications. Constructed with SOOW 10/5 copper wire and a 600‐volt rubber jacket, the cable is engineered to remain flexible in extreme temperatures while resisting abrasion, chemicals, oils, and moisture. This cord is commonly used with high‐power machinery, industrial equipment, and temporary‐power systems requiring a 3‐phase L22‐30 connection. The product is backed by a 5‐year limited warranty.
- NEMA L22‐30P to NEMA L22‐30R locking extension cord
- SOOW 10/5 copper wire rated for 30A
- 600‐volt rubber jacket stays flexible in extreme temperatures
- Industrial high‐power 3‐phase design
- Works with L22‐30 outlets and inlets
- Maximum power: 24,912 watts
- Heavy‐duty construction for industrial environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.