SOOW Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, L14-20R, Black, Rubber, L14-20P
- Mfr # L1420PR-075
- Zoro # G314935446
product price:
$
369.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-20P
Receptacle Configuration
L14-20R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1420PR-075
- Zoro #
- G314935446
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-20P
- Receptacle Configuration
- L14-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/4
- Number of Conductors
- 4
- Voltage
- 125V, 250V
- Max. Amps
- 20A
- Standards
- cULus Listed
- Watts
- 5000W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand 75ft extension cord L1420PR is a 20 Amp, 4-prong locking generator extension cord. The cable is an SOOW, 12/4, 20 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use in transfer switches, generators, industrial settings, and construction.
- •NEMA L14-20 Generator Extension Cord
- •Transfer Switch Power Cord
- •Works with a 20 Amp L14-20 Inlet
- •20 Amp, 125/250 Volt
- •Cable cULus E313867
- •Male Plug & Female Connector cULus E237606
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.