SOOW Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, L16-20R, Black, Rubber, L16-20P
- Mfr # L1620PR-075
- Zoro # G811639861
Key Features
Specifications
Details
- MFR #
- L1620PR-075
- Zoro #
- G811639861
- UPC #
- 810159150309
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L16-20P
- Receptacle Configuration
- L16-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/4
- Number of Conductors
- 4
- Voltage
- 480V
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 9600W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand extension cord (model L1620PR‐075) is a 75‐foot, industrial‐grade NEMA L16‐20 20‐amp, 480‐volt 3‐phase locking cord designed for high‐power machinery and commercial equipment. It features a NEMA L16‐20 plug and connector, providing a secure 3‐phase locking connection between equipment and power sources. The cord is constructed with SOOW 12/4 copper wire and a 600‐volt rubber jacket, engineered for durability, flexibility, and resistance to abrasion, chemicals, oils, and extreme temperatures. This makes it ideal for demanding industrial environments and continuous‐duty applications. The cord supports up to 16,608 watts and includes a 5‐year limited warranty.
- NEMA L16‐20 20A 480V 3‐phase locking extension cord
- Heavy‐duty SOOW 12/4 copper wire with 600‐volt rubber jacket
- Industrial high‐power locking design
- Flexible in extreme temperatures
- Works with all L16‐20 outlets and inlets
- Supports up to 16,608 watts
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.