SOOW Locking Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, CS6364, Black, Rubber, 25 ft

  • Mfr # TEL1430-025

  • Zoro # G910916603


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
CS6364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEL1430-025
Zoro #
G910916603
UPC #
819145023702
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
25 ft

Details

Item
Locking Extension Cord
Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
CS6364
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
50A
Standards
ETL Listed
Watts
7500W

Description

This AC WORKS brand 25ft temporary power adapter is very durable with SOOW 10/4 30 Amp copper wire and a 600 Volt jacket. It is a NEMA L14-30 to CS6364. The NEMA L14-30 is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is for heavy-duty outdoor use and its maximum operating power is 7500 Watts. This power connection cord is used for temporary power with a transfer switch.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.