Straight Blade Connector, TT-30R, 30 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black

  • Mfr # ASETT30R

  • Zoro # G210955357


product price: $28.89
/ea
Sold in multiples of 2 for $57.78

Key Features

NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASETT30R
Zoro #
G210955357
UPC #
850056720724
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
0.660 in
For Minimum Cable Diameter
0.595 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
cULus E237606
Resistance Properties
Impact Resistant, Chemical Resistant, Weather Resistant
Material
Nylon
Wattage
3750W
Male/Female
Female
Shape
Right Angle
NEMA Configuration
TT-30
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Elbow Female Connector Wiring Device

Description

This AC WORKS brand, solid industrial grade wiring device ASETT30R is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA TT-30R, 30 Amp, 125 Volt straight-blade RV connector. This product features a strain relief structure with SJT, SJO, SOO, STW, and 10/3 cable specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products