Up to 10ft 10A 18/3 Coiled Medical Grade Power Cord with C13 Connector

  • Mfr # MDC515C13-V1

  • Zoro # G210955326


product price:  $59.59
/ea

Key Features

Max. Amps
10A
Gauge/Conductor
18/3
Cord Length
10ft
Wire Size
18 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC515C13-V1
Zoro #
G210955326
UPC #
819145025690
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10ft
Wire Size
18 AWG

Details

Max. Amps
10A
Gauge/Conductor
18/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
Watts
1250W
End 2 Gender and Plug End
Female IEC C13
End 1 Gender and Plug End
Male NEMA 5-15
NEC Cord Designation
SJTW
Application
Hospital Grade Power Cord
Number of Female Connectors
1
Indoor/Outdoor
Indoor

Description

This AC WORKS brand coiled medical grade power cord has a working length of up to 10ft. It is a NEMA 5-15P green dot plug to an IEC C13 connector. This product can be used for computers, servers, medical carts, and other medical equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.