Wiring Device, NEMA L22-20R Connector, 20A, 277/480V, 4-Pole 5-Wire, Locking, cULus Listed

  • Mfr # ASL2220R

  • Zoro # G516392818


product price: $65.99
/ea

Key Features

Voltage
277/480V
Amps
20A
Color
Orange
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASL2220R
Zoro #
G516392818
UPC #
810159151801
Country of Origin
Taiwan, Province of China

Details

Voltage
277/480V
Amps
20A
Color
Orange
Material
Thermoplastic

Description

This AC WORKS brand wiring device model ASL2220R is a NEMA L22-20R locking female connector rated for 20 Amps at 277/480 Volt 3-Phase Y. Designed for tough environments, it features impact-, chemical-, and weather-resistant housing, along with a weather-tight seal and strain relief structure for secure field connections.Compatible with cable types including SJT, SJO, SOO, STW, 12/5, and 10/5, this connector supports a maximum output of 16,608 Watts. It uses a 4-pole, 5-wire grounding configuration and complies with cULus E237606 safety standards. Commonly used for replacement connectors in DIY and industrial power applications.


  • NEMA L22-20R, 20A, 277/480V 3-Phase Y locking female connector
  • 4-pole, 5-wire grounding design with secure locking connection
  • Compatible with SJT, SJO, SOO, STW, 12/5 and 10/5 cables
  • Impact-, chemical-, and weather-resistant housing
  • Weather-tight seal and strain relief for rugged use
  • cULus Listed (E237606) for safety compliance
  • Ideal for replacement connectors and DIY applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.