1-Roll of 1.88in x 60 Yds Intertape Silver Contractor 11-Mil Duct Tape

  • Mfr # 4137

  • Zoro # G415551293


product price:  $16.45
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137
Zoro #
G415551293
UPC #
77922841370
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48 MM
Duct Tape Width
48 mm
Tape Thickness
11 Mil

Details

Tape Color
Silver
Tape Backing Material
PE Film
Tape Adhesive Material
Natural Rubber

Description

Heavy-duty contractor-grade duct tape. Has an aggressive, wide temperature range adhesive system, recommended for use where high-adhesion, non-slip properties are required. Water and tear resistant. UL723 rated, meets HUD and BOCA codes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.