0574S-4 U-Groove Copper Spark Plugs for 1990-1991 Audi V8 Quattro, 4PK

  • Mfr # ACL0574S-4

  • Zoro # G615764806


product price:  $78.85
/pk 4, $19.71/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACL0574S-4
Zoro #
G615764806
UPC #
743047113189
Country of Origin
China

Description

Features -Header-Box -U-Groove Ground Electrode -Five-Rib Aluminum Insulator -Copper Core Nickel/Chrome Steel -Electric Heat Seal -Copper-Glass Gas-Tight Seal -Less Flame Dissipation -Pack of 4 Compatibility -1990-1991 Audi V8 Quattro Specifications - Electrode Tip Material: Copper - Ground Electrode Core Material: Copper - Ground Electrode Quantity: 1 - Insulator Type: Shorty Projected - Material: Copper - Resistor: Yes - Nominal Gap: 0.060in - Spark Plug Gap: Pre-gapped - Spark Plug Thread Size: 0.551in - Spark Plug Reach: 0.460in - Wrench Diameter: 0.625in - Heat Range: 4 - Seat Type: Tapered Seat - Finish: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.