170901C Extreme 9000 Ceramic Spark Plug Wire
- Mfr # ACL170901C
- Zoro # G424189494
product price:Â
$
75.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL170901C
- Zoro #
- G424189494
- UPC #
- -
- Country of Origin
- China
Description
Features Ceramic Boots Withstand Up To 2000 Degrees. Great For Headers With Close Tolerances. Rated at Over 600 Degrees Fahrenheit. 500 ohms/ft. Ferro Spiral Core Developed For Perf. Use. Excellent Energy Delivery. Premade To Factory Lengths For Perfect Fit. Wire Rated At 600 Degree Peak. 500 Ohms Resistance. Specifications Conductor Style: Spiral Core. Type: Custom Fit. Distributor Terminal End: Male/HEI and Female/Socket. Spark Plug Boot End: 90 deg. Distributor Boot Material: Silicone. Spark Plug Boot Material: Ceramic. Material: Silicone. RFI Suppression: Yes. Distributor Boots Included: Yes. Spark Plug Boots Included: Yes. Spark Plug Terminals Included: Yes. Coil Wire Included: No. Wire Included: Yes. Coil Boot Included: No. Diameter: 8 mm. Length: 60.000 in. Wire Color: Black. Boot Finish: Black/White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.