9018C Extreme 9000 Spark Plug Wire Set for 1984-1986 Chevy CK Pickup
- Mfr # ACL9018C
- Zoro # G624191228
product price:Â
$
213.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL9018C
- Zoro #
- G624191228
- UPC #
- -
- Country of Origin
- China
Description
Features 8 mm Ferro-Spiral Core Wire. Ceramic Boots. Withstands Up To 2000 deg. F. Ultra High Temperature. Double Silicone Construction Wire. Provides Excellent Energy Delivery. Pre-Made To Factory Length. Fit Perfect Every time. Compatibility 1984-1986 Chevy CK Pickup. Specifications Conductor Style: Spiral Core. Type: Custom Fit. Position: Under Valve Cover. Distributor Terminal End: Male/HEI. Spark Plug Boot End: 90 deg. Distributor Boot Material: Silicone. Spark Plug Boot Material: Ceramic. Material: Ceramic. Assembled: Yes. RFI Suppression: Yes. Coil Wire Included: No. Diameter: 8 mm. Wire Color: Black. Boot Finish: Black/White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.