3008 7 mm Straight End Copper Wire Set - Yellow
- Mfr # ACL3008
- Zoro # G524195777
product price:Â
$
69.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL3008
- Zoro #
- G524195777
- UPC #
- -
- Country of Origin
- China
Description
ACCEL's SuperStock 4000 series spark plug wire sets are designed to upgrade an OE ignition system for high-spark delivery levels for street driven applications. The 450 degree F rated silicone jacket is extruded over a tightly woven, rugged fiberglass braid. The braid is applied over high dielectric strength EPDM ( Ethylene Propylene Diene Monomer) inner insulation for ignition wire performance that exceeds SAE specifications. Features 7mm Yellow Silicone Jacket. Street-driven Applications. Copper Core. Orange Spark Plug Boots. Pre HEI Vehicles. Universal Wire Set. Specifications Color: Yellow. Boot Material: Silicone. Core: Copper. Emission Code: 1. Resistance: Meets or Exceeds OE. Spark Plug Boot Angle: Straight. Wire Temp Rating: 450 deg. Wire Diameter: 7 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.