Shop ACCEL
Create Account
8031 8.8 mm Spark Plug Wire Set for 1978-1978 Buick Le Sabre
- Mfr # ACL8031
- Zoro # G524179203
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL8031
- Zoro #
- G524179203
- UPC #
- -
- Country of Origin
- China
Description
Features 500 Ohms/ft. Of Resistance. 550 F Rated Silicone Jacket. Stainless Steel Plug Terminals. Custom-fit Universal And Import Coverage. Pre And Post HEI Vehicles. Compatibility 1978-1978 Buick Le Sabre. Specifications Conductor Style: Spiral Core. Type: Universal Fit. Distributor Terminal End: Male/HEI. Spark Plug Boot End: 90 deg. Resistance: 150 Ohms Per Ft. Distributor Boot Material: Silicone. Spark Plug Boot Material: Silicone. Material: Silicone. Assembled: No. RFI Suppression: Yes. Coil Wire Included: Yes. Diameter: 8.80 mm. Wire Color: Yellow. Boot Finish: Black/Orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.