4039 8 Mm. Super Stock Copper Universal Wire Setm- Yellow
- Mfr # A35-4039
- Zoro # G224184729
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A35-4039
- Zoro #
- G224184729
- UPC #
- -
- Country of Origin
- China
Description
The Accel 8 mm. Super Stock Copper Universal Wire Set is a performance upgrade for 7 mm. Original Equipment applications, silicone jacket with fiberglass braid Ethylene Propylene Diene Monomer insulation, tinned copper core, rated at 450 degrees Fahrenheit. Includes ( 8) yellow extra-long wires, coil lead, silicone boots, zinc-plated steel terminals. It requires terminal/boot installation on distributor end. The braid is applied over high dielectric strength Ethylene Propylene Diene Monomer inner insulation, for ignition wire performance that exceeds SAE specifications. Features Silicone jacket with fiberglass braid is rated at 450 degrees Fahrenheit.. Tinned copper core.. Upgrades for pre-High Energy Ignition street applications.. Includes ( 8) yellow extra-long wires, coil lead, silicone boots, zinc-plated steel terminals.. Universal fit..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.