4050 Super Stock Spark Plug Wire Set for 1975-1982 Chevy Corvette
- Mfr # ACL4050
- Zoro # G924189314
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL4050
- Zoro #
- G924189314
- UPC #
- -
- Country of Origin
- China
Description
Features 8 mm Copper Wire Core. Silicone Spark Plug Boots. Zinc-Plated Terminals. 450 Degree Silicone and EPDM Rubber. Compatibility 1975-1982 Chevy Corvette. Specifications Conductor Style: Spiral Core. Type: Custom Fit. Position: Under Exhaust Manifold or Header. Distributor Terminal End: Male/HEI. Spark Plug Boot End: Stock. Resistance: 500 Ohms Per Ft. Distributor Boot Material: Silicone. Spark Plug Boot Material: Silicone. Material: Graphite. Assembled: Yes. RFI Suppression: Yes. Coil Wire Included: No. Diameter: 8 mm. Wire Color: Yellow. Boot Finish: Black/Orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.