4048 Super Stock Spark Plug Wire Set for 1977-1977 Buick Century
- Mfr # ACL4048
- Zoro # G024181249
product price:Â
$
79.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL4048
- Zoro #
- G024181249
- UPC #
- -
- Country of Origin
- China
Description
Features 7 mm And 8 mm High Gloss Silicone Jacket. 450 F Rated Silicone Jacket. Stainless Steel Plug Terminals. RFI Suppression For Street Driven Applications. Custom-fit Universal And Import Coverage. High-strength Fiberglass Braid Construction. Pre And Post HEI Vehicles. Compatibility 1977-1977 Buick Century. Specifications Conductor Style: Graphite Core. Type: Custom Fit. Position: Over Valve Cover. Distributor Terminal End: Male/HEI. Spark Plug Boot End: Stock. Resistance: 500 Ohms Per Ft. Distributor Boot Material: Silicone. Spark Plug Boot Material: Silicone. Assembled: Yes. RFI Suppression: Yes. Coil Wire Included: Yes. Diameter: 8 mm. Wire Color: Yellow. Boot Finish: Black/Orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.