This item is Discontinued.

Accel Accel A35-151308 Battery Eliminator Kit A35-151308

This item is Discontinued.

Accel

Accel A35-151308 Battery Eliminator Kit (Discontinued)

Mfr # A35-151308
Zoro # G504061870
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A35-151308
Zoro #
G504061870
UPC #
-
Country of Origin
China

Description

Features
  • Boosts spark voltage when kickstarting the engine and eliminates headlight flickering at low engine speeds Designed for use with magnetos and generator systems Supplies an additional current surge to the ignition at starting RPM Comes with shock resistant mounting clamps and all the necessary attachment hardware.
  • Designed for use with magnetos and generator systems
  • Supplies an additional current surge to the ignition at starting RPM
  • Comes with shock resistant mounting clamps and all the necessary attachment hardware.
Specifications
  • Dimension: 4.7 x 3.5 x 2.5 in.
  • Weight: 4.8 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.