Zoro Homepage

Whynter Portable Ice Maker 49 lb capacity - Stainless Steel

  • Mfr # IMC-490SS

  • Zoro # G004016592


product price: $510.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-490SS
Zoro #
G004016592
UPC #
850956003408
Country of Origin
China

Description

The whynter portable ice maker is a premium stainless steel counter top ice maker use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the whynter portable Ice maker can produce up to 49 pounds of ice per day. You are also able to control and monitor the ice production on the LED display and soft-touch panel. This portable ice maker does not need direct plumbing. Simply fill the 5 liter reservoir with water, choose your ice size and watch the Whynter portable Ice maker make your first batch in as little.

Features
  • Stainless Steel cabinet
  • Freestanding installation (;side venting);
  • Makes 49 lbs of bullet-shaped ice cubes in 24 hours
  • 12 ice cubes every 10 to 15 minutes
  • 5 Liter manual water reservoir
  • Stores up to 2.7 lbs of ice
  • No drain required - water from melted ice cubes is filtered and re-used
  • Easy to use control panel
  • 3 ice sizes to choose from (;small, medium, or large);
  • Auto shut-off when ice bin is full
  • Ice scoop and ice bin included
  • 2 side handles for portability
  • 0.5 hr - 18 hr On /; Off Timer
  • Digital controls with soft-touch buttons
  • Self-cleaning mode for easy maintenance
  • Side mounted drain
  • High efficiency CFC-free compressor
  • Refrigerant:; R134a
  • Power consumption:; 170 W
  • Rated current:; 2.1A
  • Dimension:; 15 L x 17.25 W x 17 H in.
  • Item weight:; 38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.