This item is Discontinued.

Accell Air 100-Watt-Power Delivery 7-Port USB-C Docking Station K172B-010B

This item is Discontinued.

Accell

Air 100-Watt-Power Delivery 7-Port USB-C Docking Station (Discontinued)

Mfr # K172B-010B
Zoro # G610012957
UPC # 826388112391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K172B-010B
Zoro #
G610012957
UPC #
826388112391
Country of Origin
China

Dimensions

Height
4.3 in
Length
1.3 in
Width
3-1/2 in

Details

Item
Docking Station
OS Compatibility
Android, Windows, macOS, ChromeOS
For Use With
Compatible Products: Apple MacBook, Apple iPad
Includes
Power Adapter (20V/6.75A - 135W); User's Manual
Watts
100 W
Number of HDMI Ports
2
Total Number of USB Ports
5
Screen Mode Supported
4K
Number of USB 3.1 Gen 2 Type-A Ports
3
Number of USB Type-C Ports
1
Number of USB 3.1 Gen 1 Type-A Ports
2
Supported Resolution
3840 x 2160
Fits Brand
Apple, Microsoft
Number of Displays Supported
2
Host Interface
USB Type C
Connectivity Technology
Wired
Features
HDMI 2; Kensington Security Slot; USB Type-A; USB Type-C

Description

Now you can effortlessly connect and expand your computer peripherals with a single USB-C cable! The Accell Air USB-C Docking station expands multiple peripheral connections to your system through 1 single connection. It supports up to two 4K UHD monitors and connects up to 5 USB-A devices like mice, keyboards, USB flash drive, SSD storage, and smartphones. Simply connect the docking station to a power source with the included adapter. Then connect the docking station to a computer with a USB-C port that supports DisplayPort Alt Mode. The docking station also supports up to 100 watts of Power Delivery to charge the connected host device.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.