This item is Discontinued.

Accell DisplayPort to DisplayPort 1.4 Cable, 6.6 Feet B088C-007B-23

This item is Discontinued.

Accell

DisplayPort to DisplayPort 1.4 Cable, 6.6 Feet (Discontinued)

Mfr # B088C-007B-23
Zoro # G900439693
UPC # 826388111400
Country of Origin China
Category USB Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B088C-007B-23
Zoro #
G900439693
UPC #
826388111400
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Color
Black
Features
HDCP 2.2, DPCP
Cable Type
DisplayPort
Product Type
A/V Cable

Description

The Accell B088C-007B-23 6.6 ft. DisplayPort to DisplayPort 1.4 Cable is verified by VESA to meet the latest standards. It provides fast connection speeds of up to 32.4 Gbps (HBR3), which is 1.5x faster than DisplayPort 1.2. It's also backward compatible with DisplayPort 1.3, 1.2, 1.1a, 1.1, and 1.0. This means support for many DisplayPort-enabled devices such as a monitor, projector, gaming graphics card, and TV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.