This item is Discontinued.
This item is Discontinued.
MHL to USB Micro-B Male to HDMI Type A Female Adapter Cable w/ HDMI (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A135C-006B
Zoro #
G6258918
UPC #
-
Country of Origin
Unknown
Details
Cable Type
HDMI/USB
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI Type A Digital Audio/Video - Female, (1) Micro USB Type B - Female
Connection A
(1) Micro USB Type B - Male
Item
A/V Cable
Includes
6' HDMI Cable.
Compatibility
Samasung Smartphones:Galaxy S IIGalaxy S II Epic 4G TouchGalaxy S II LTEGalaxy S II HD LTEGalaxy S II SkyrocketGalaxy NoteInfuse 4GHTC Smartphones:FlyerJetstreamRezoundAmaze 4GEVO 3DEVO View 4GSensation 4GSensation XE
Device Supported
Audio/Video Device, Cellular Phone, Tablet PC, TV
Description
A135C-006B MHL to USB Micro-B Male to HDMI Type A Female Adapter Cable with HDMI (A-A) Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.