This item is Discontinued.

Accell Outlet Strip, Surge, USB, 4 Outlet(s) 8 ft. D080B-042B

Outlet Strip, Surge, USB, 4 Outlet(s) 8 ft. (Discontinued)

  • Mfr # D080B-042B
  • Zoro # G410017459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D080B-042B
Zoro #
G410017459
UPC #
826388111691
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
4

Description

The Accell Power Office in Black is a compact desktop power station with a dedicated center space to hold your IoT hub. Designed for all your power needs, the Accell Power Office has 4 surge-protected AC outlets that swivel to allow more room for power bricks and USB-C and USB-A charging ports. The 8 ft. cord allows for convenient placement of this power station where you need it most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.