This item is Discontinued.

Accell Outlet Strip, Surge, USB, 6 Outlet(s) White D080B-032K

This item is Discontinued.

Accell

Outlet Strip, Surge, USB, 6 Outlet(s) White (Discontinued)

Mfr # D080B-032K
Zoro # G600439795
UPC # 826388111172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D080B-032K
Zoro #
G600439795
UPC #
826388111172
Country of Origin
China

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
6
Color
White

Description

The White Accell D080B-032K Powramid C Power Center Surge Protector with USB-A and USB-C Charging Station is ideal for home, office and business use. The Powramid power center features a unique design, with 6 power outlets arranged around the body of the surge protector with a USB-C and USB-A port. USB Type C and A ports provide a total of 3.4 amps for safe charging. This unique pyramid shape gives the power protector the freedom to accommodate bulky power bricks without obstructing neighboring outlets. Sturdily built with X3 MOV Technology and enhanced fire safety protection, the Powramid is one of the greatest companions to all your devices. It detects surge conditions and reacts by directing excess energy away from equipment through the electrical grounding system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.