This item is Discontinued.

Accell Power U Power Station with Surge Protection, 6-Foot Cord (White) D080B-045F

This item is Discontinued.

Accell

Power U Power Station with Surge Protection, 6-Foot Cord (White) (Discontinued)

Mfr # D080B-045F
Zoro # G200439607
UPC # 826388111745
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D080B-045F
Zoro #
G200439607
UPC #
826388111745
Country of Origin
China

Dimensions

Length
6 ft
Depth
2.7 in
Width
5.2 in
Height
5.3 in
Power Cord/Cable Length
6 ft

Details

Item
Surge Suppressor/Protector
Voltage
120V AC
Standards
UL, cUL
Weight (Approximate)
1.50 lb
Surge Energy Rating
1080 J
Receptacles
4 x USB, 6 x AC Power
Product Color
White
Input voltage
120 V AC
Power Handling
1800 VA
Product Type
Surge Suppressor/Protector
Product Name
Power U 6-Outlet Surge Suppressor/Protector

Description

The Accell Power U Power Station with 6 Foot Cord in White is a U shaped surge protector designed to clamp to the edge of a desk or over a cubicle partition! This keeps the cable management clean and easy. The auto adjust clamping clip makes installation a snap. Skid-resistant pads add extra stability. This clamping power station has 6 grounded AC outlets with 1080 Joules of surge protection and 4 USB-A charging ports. This space-saving surge protector uses a 90° swivel cord and flat end plug so it can fit in a tight environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.