This item is Discontinued.

Accell Proultra Supreme Highspeed Ultra Hd 8k Hdmi Cable With Ethernet, 98 Feet B232C-009B-23

This item is Discontinued.

Accell

Proultra Supreme Highspeed Ultra Hd 8k Hdmi Cable With Ethernet, 98 Feet (Discontinued)

Mfr # B232C-009B-23
Zoro # G408135783
UPC # 826388111547
Country of Origin China
Category HDMI Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B232C-009B-23
Zoro #
G408135783
UPC #
826388111547
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Features
HDMI Ethernet Channel (HEC)
Cable Type
HDMI
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Resolution
10240 x 4320
Data Transfer Rate
48 Gbit/s
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device
Item
A/V Cable

Description

The 98 ft3 meter Accell ProUltra Supreme High Speed Ultra HD 8K HDMI Cable features an HDMI Ethernet Channel that supports 10K and 8K resolutions This cable supports superfast AV technology with super low latency, ensuring the best video, audio, and gaming experience It is HDMI 21 compliant with 48 Gbps bandwidth ProUltra supports resolutions up to 10K, 8K at 60 Hz, 4K at 120 Hz, and Dynamic HDR, and even has an Enhanced Audio Return Channel eARC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.